Enclosed Bulletin Board, 48" x 72"

QUARTET| Zoro #: G0838275| Mfr #: 2367L

$728.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0838275 Mfr #: 2367L
Includes: Tamperproof Lock, (2) KeysBoard Color: Gray
Height: 48"Board Style: Letter
Board Material: FabricFrame Material: Aluminum
Frame Color: GrayFor Use: Indoor
Door Type: SwingWidth: 72"
Number of Doors: 3Item: Enclosed Bulletin Board
Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin BoardCountry of Origin (subject to change): China

Product Description

Enclosed Bulletin Board, Letter, Board Material Fabric, Width 72 In., Height 48 In., Frame Material Aluminum, Frame Color Gray, Board Color Gray, Number of Doors 3, Door Type Swing, For Use Indoor, Includes Tamperproof Lock, (2) Keys

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.