BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Enclosed Outdoor Bulletin Board 24 x 36", 1 Door

QUARTET| Zoro #: G1403866| Mfr #: 2121

$212.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use: OutdoorBoard Material: CorkFrame Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403866 Mfr #: 2121
For Use: OutdoorBoard Material: Cork
Frame Color: SilverBoard Color: Natural
Height: 36"Includes: Tamperproof Lock, 1 Key per Lock, Mounting hardware
Door Type: SwingFrame Material: Aluminum
Item: Enclosed Bulletin BoardNumber of Doors: 1
Width: 24"Enclosed Bulletin Board Sub-Category: Outdoor Enclosed Bulletin Board
Country of Origin (subject to change): China

Description

Enclosed Bulletin Board, Cork, Board Material Cork, Width 24 In., Height 36 In., Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 1, Door Type Swing, For Use Outdoor, Includes Tamperproof Lock, 1 Key per Lock, Mounting hardware

Reviews