Enclosed Cork Bulletin Board 48 x 36", 2 Door

QUARTET| Zoro #: G1062975| Mfr #: 2124

$300.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Board Material: Cork
Door Type: Swing
Frame Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062975 Mfr #: 2124
Board Material: CorkDoor Type: Swing
Frame Material: AluminumIncludes: Tamperproof Lock, 1 Key per Lock, Mounting hardware
Enclosed Bulletin Board Sub-Category: Outdoor Enclosed Bulletin BoardBoard Color: Natural
Width: 48"Number of Doors: 2
For Use: OutdoorHeight: 36"
Frame Color: SilverItem: Enclosed Bulletin Board
Country of Origin (subject to change): China

Description

Enclosed Cork Bulletin Board, Cork/fiberboard, 48" X 36", Silver Aluminum Frame

Reviews