Skip to Main Content
customer-service Help
Quartet

Enclosed Cork Bulletin Board 27"H x 21"W

Quartet Enclosed Cork Bulletin Board 27"H x 21"W EIHC2721
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$154.99
  • Enclosed Bulletin Board Item: Indoor Enclosed Bulletin Board
  • Board Style: Push-Pin
  • Board Material: Cork
See full product details
This item ships free.
Total: $154.99

Quartet #EIHC2721 Specifications

  • Enclosed Bulletin Board Item: Indoor Enclosed Bulletin Board
  • Board Style: Push-Pin
  • Board Material: Cork
  • Board Color: Brown
  • Width: 21 in
  • Height: 27 in
  • Board Frame Material: Aluminum
  • Frame Color: Silver
  • Number of Doors: 1
  • Includes: (2) Keys, Mounting Hardware
  • Door Type: Swing
  • Frame Material: Aluminum
  • Door Material: Glass
  • Item: Enclosed Bulletin Board
  • For Use: Indoor
  • Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin Board
  • Country of Origin (subject to change): Portugal
Feedback Help us improve our product information

Description

Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 21 in, Height 27 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Brown, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Door Material Glass, Indoor Enclosed Bulletin Board

Reviews of Quartet #EIHC2721