Quartet
Enclosed Cork Bulletin Board 39"H x 56"W
- Mfr # EISC3956
- Zoro # G3781340
$578.99
/ea
Subtotal: $578.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Width 56 in
- Height 39 in
- Board Style Push-Pin
- Board Material Cork
- Board Color Brown
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing 363GGS
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door 2364L
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door 2124GGS
- QUARTET Enclosed Outdoor Bulletin Board, 1-Door, 2'x3', Aluminum Frame QRT2121
- QUARTET Enclosed Cork Bulletin Board 48" x 72" D2405
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door 2121GGS
- QUARTET Enclosed Indoor Cork Bulletin Board w/Three Hinged Doors, 72 x 48, Tan Surface, Oak Fiberboard Frame 367
- QUARTET Magnetic Enclosed Letter Directory 36"x24", Black 2963LM
- QUARTET Enclosed Indoor Cork Bulletin Board w/Sliding Glass Doors, 56 x 39, Silver Frame EISC3956
- UNITED VISUAL PRODUCTS Enclosed Corkboard, 1 Door, 72"x48", 4" Fra UV3426-BLACK-RUBBER
- UNITED VISUAL PRODUCTS Enclosed Corkboard, 1 Door, 72"x36", 4" Fra, UV3418-BLACK-ULTMAR UV3418-BLACK-ULTMAR
- Quartet Enclosed Boards