KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

In/Out Magnetic Board 18"Hx24"W

QUARTET| Zoro #: G0440325| Mfr #: 781G

$72.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting/Mobility Type: Wall Mounted
Includes: Magnetic In/Out Circles, Magnetic Name Strips, Self-Stick Vinyl Letters, Wet Erase Magnetic Remark Strips, and Water Soluble Marker
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440325 Mfr #: 781G
Mounting/Mobility Type: Wall MountedIncludes: Magnetic In/Out Circles, Magnetic Name Strips, Self-Stick Vinyl Letters, Wet Erase Magnetic Remark Strips, and Water Soluble Marker
Frame Color: BlackBoard Color: Gray
Dry Erase Width: 24"Dry Erase Surface Finish: Gloss
Item: In/Out BoardDry Erase Product Grouping: In/Out Board
Dry Erase Height: 18"Board Properties: Magnetic
Dry Erase Surface Type: PorcelainBoard Frame Material: Aluminum
Country of Origin (subject to change): China

Description

In/Out Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Porcelain, Dry Erase Height 18 In., Dry Erase Width 24 In., Dry Erase Surface Finish Gloss, Includes Magnetic In/Out Circles, Magnetic Name Strips, Self-Stick Vinyl Letters, Wet Erase Magnetic Remark Strips, and Water Soluble Marker, Board Frame Material Aluminum, Frame Color Black, Board Color Gray, In/Out Board

Restrictions and Compliance

*3: Hazardous material

Reviews