- Home
- /
- Hardware & Building Materials
- /
- Storage Hooks
- /
- Coat Hooks
- /
- Magnetic Coat Hook with Heavy-Duty Hanger, Metal Hook, Black
Quartet®
Magnetic Coat Hook with Heavy-Duty Hanger, Metal Hook, Black
- Zoro #: G402684676
- Mfr #: 2015M

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $63.41
Quartet® #2015M Specifications
- Zoro #: G402684676
- Mfr #: 2015M
- Number of Hooks: 1
- Material: Steel
- Hook Height: 6"
- Hook Type: Hook
- Depth: 2 3/4"
- Color: Black
- Mounting: Magnetic
- Weight: 2 lbs
- Finish: Black
- Width: 4"
- Country of Origin (subject to change): China
Description
Durable hook backed by high-powered magnet secures to any magnetic surface, creating an efficient, space-conscious hanging system. Hang garments directly on durable steel post or use included Quartet® hanger. Compact, footless design ideal for tight spaces. Black powder-coat finish.
Reviews of Quartet® #2015M
Explore more
- TRIMCO Coat Hook Satin Stainless Steel 5-1/2" 3071.63
- COMMERCIAL Coat Hook 38120
- AK Adhesive Back Coat/Hat Hook, 3 Hook(s), Plastic, 1 EA 50067
- DON-JO Side by Side Coat Hook 20PK 302620
- BALDWIN Estate Satin Black Coat Hooks, Weight: 1 lb. 0782.190
- ADVANTUS Wood Coat Trees, 8 Pegs, 68" H, Cherry AVT40808
- NATIONAL HARDWARE Hvy Dty Grmt Hook Sn N331-082
- BULLDOG COAT/HT HOOK WHT 10"" 3HK 2005894
- ZORO SELECT Coat and Hat Hook, Bronze, L 1 1/16 In 1XNH4
- BOBRICK Hat & Coat Hook with Satin Finish B-6827
- Quartet® Coat Hooks