Quartet
Magnetic Glass Marker Board, Frameless, 39
- Zoro #: G6095949
- Mfr #: G3922IMW
Tap to zoom
Hover or click to zoom
$109.35
- Item: Magnetic Glass Marker Board,Frameless,39
- Material: Glass
- Color: White
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $109.35
Quartet #G3922IMW Specifications
- Zoro #: G6095949
- Mfr #: G3922IMW
- Item: Magnetic Glass Marker Board,Frameless,39
- Material: Glass
- Color: White
- Height: 22"
- Board Style: Magnetic Dry Erase
- Width: 39"
- Weight: 19.4 lbs
- Country of Origin (subject to change): United States
Description
Magnetic Glass Marker Board,Frameless,39
Reviews of Quartet #G3922IMW
Explore more
- Quartet 36"x48" Melamine Whiteboard, Gloss 7554
- Quartet Dryerase Board17X23Wdfrm 35-380372Q
- Quartet Infinity Customizable Mag Glass Dry-Eras GI4836
- Quartet 48"x96" Whiteboard, Aluminum Frame EMA408
- Quartet 48"x96" Magnetic Steel Whiteboard, Gloss TEM548G
- Quartet 24"x36" Magnetic Melamine Calendar Planning Board, White/Tan/Red 4MCP23P2
- Quartet 24"x18" Whiteboard, Aluminum Frame SM531
- Ghent 36"x48" Magnetic Glass Dry Erase Board, Green, Dry Erase Height: 48" ARIASM34GN
- Flipside Two-Sided Dry Erase Board, 6in x 9in, PK12 15454
- Ghent 47-3/4"x71-3/4" Porcelain Whiteboard, Dry Erase Height: 47-3/4" IMM46WESP
- Ghent 48"x96" Magnetic Glass Dry Erase Board, Blue HMYRM48BE
- Quartet Dry Erase Boards