SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Magnets, 3/4 In H Numbers

QUARTET| Zoro #: G2428221| Mfr #: MN

$15.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black Lettering/White BackgroundItem: MagnetsWidth: 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428221 Mfr #: MN
Color: Black Lettering/White BackgroundItem: Magnets
Width: 1/2Height: 3/4
For Use With: Magnetic Bulletin BoardsIncludes: Set Of 120 Numbers
Country of Origin (subject to change): United States

Description

Magnets, For Use With Magnetic Bulletin Boards, Color Black Lettering/White Background, Height 3/4, Width 1/2, Includes Set Of 120 Numbers

Restrictions and Compliance

*3: Hazardous material

Reviews