Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Open/Closed Sign, Orange/White

  • Zoro #: G4633781
  • Mfr #: 8130-1

$46.22

  • Glow-in-the-Dark: No
  • Legend: Hours
  • Sign Shape: Rectangle
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Quartet #8130-1 Specifications

  • Zoro #: G4633781
  • Mfr #: 8130-1
Glow-in-the-Dark: No Legend: Hours
Sign Shape: Rectangle Header Background Color: Black
UV Resistant: No Material: Plastic/Glass
Language: English Sign Material: Glass, Plastic
Header: Open/Closed Retroreflective Grade: Not Retroreflective
Item: Open/Closed Sign Legend Color: White
Includes: (318) White Plastic Characters, and (4) Suction Cups Thickness: 1.250"
Double-Sided: No Sign Background Color: Black
Header Legend Color: Orange Background Color: Black
Height: 12-3/8" ANSI Compliant: No
Sign Legend Color: White OSHA Compliant: No
Subject Matter: Trespassing & Property Width: 14-3/8"
Sign Mounting Style: Suction Cup Printed Language: English
Legend/Background Color: Black Mounting Style: Suction Cups
Legend Style: Text Country of Origin (subject to change): China

Description

  • Bright orange letters display open or closed status; simply flip panel to change from one status to the other
  • Message board surface allows you to post store hours or other useful information
  • Black sign with graphite frame allows you to clearly communicate with customers
  • 14 3/8"W x 12 3/8" sign is easily readable from a distance
  • 318 white plastic characters to create messages and 4 suction cups to hang sign are included

Reviews of Quartet #8130-1