KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sign Holder, Wall, 18x24, Alum, Silver

QUARTET| Zoro #: G1163671| Mfr #: CF2418

$50.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: aluminum
Mounting Style: Wall Mount
Overall Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163671 Mfr #: CF2418
Material: aluminumMounting Style: Wall Mount
Overall Height: 24"Color: silver
Includes: Mounting hardwareItem: Sign Holder
Size: 18W x 24"HCountry of Origin (subject to change): China

Description

Sign Holder, Mounting Style Wall Mount, Size 18W x 24 In.H, Overall Height 24 In., Material Aluminum, Color Silver, Includes Mounting Hardware

Reviews