Quazite
Underground Enclosure, 8000 lb., 33-7/8"L
Mfr # PG2436Z80717
Zoro # G0030247
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,366.99
Key Features
- Color Gray
- Overall Height 24 in
- Overall Width 26 in
- Overall Length 37 5/8 in
- Load Rating - Underground Enclosure 8,000 lb
Explore More Products
- QUAZITE Underground Enclosure, 8000 lb., 15-1/2"W PG1324Z80417
- QUAZITE Undrground Enclosr Cover, 47-5/8 in L PG3048CA0012
- QUAZITE Undrground Enclosure, 15,000 lb., 11-3/4"W PG1324Z80217
- QUAZITE Underground Enclosure, 8000 lb., 45-5/8"L PG3048Z81309
- QUAZITE Undrground Enclosure, 15,000 lb., 21-1/4"L PG1324Z80509
- QUAZITE Enclosure Cover, 3/4 in D, 12-13/16 in L PC1212CA0041
- QUAZITE Undrground Enclosr Cvr, 30-1/2"L, 8000 lb. PG1730CA0012
- QUAZITE Underground Enclosure, 15,000 lb., 10"H PG1730Z80217
- QUAZITE Undrground Enclosur Cvr, 35-5/8"L, 24" W PG2436HA0046
- QUAZITE Undergrnd Enclosure Cvr, PG, Fiber Optics PG2436HA0021
- QUAZITE Undrground Enclosure, 15,000 lb., 16-1/4"H PG1118Z80517
- Quazite Underground Enclosures