BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Underground Enclosure, 15, 000 lb., 10"H

QUAZITE| Zoro #: G0030012| Mfr #: PG1730Z80217

$737.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Dimension: 32-1/4"L x 19-1/4"W x 12"HCover Logo: ElectricNominal Dimension: 28-1/2"L x 15-1/2"W x 10"H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0030012 Mfr #: PG1730Z80217
Overall Dimension: 32-1/4"L x 19-1/4"W x 12"HCover Logo: Electric
Nominal Dimension: 28-1/2"L x 15-1/2"W x 10"HDescription/Special Features: Open Bottom
Item: Underground Enclosure AssemblyStandards: UL listed to ANSI/SCTE 77 2007 Tier 15
Cover Pull Slot Size (In.): 1/2 x 4Type: PG
Material of Construction: Monolithic Polymer ConcreteColor: Gray
Overall Width (In.): 19-1/4Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
Overall Length (In.): 32-1/4Load Rating (Lb.): 15,000
Overall Height (In.): 12Nominal Length (In.): 28-1/2
Nominal Height (In.): 10Nominal Width (In.): 15-1/2
Country of Origin (subject to change): United States

Description

Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 28 1/2 In., Nominal Width 15 1/2 In., Nominal Height 10 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, Description/Special Features Open Bottom, Load Rating 15,000 Lbs., Standards UL listed to ANSI/SCTE 77 2007 Tier 15

Reviews