Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 15,000 lb., 15"H

  • Zoro #: G0030195
  • Mfr #: PG2436Z80509

$1,298.99

  • Bottom Style - Underground Enclosure: Open
  • Style - Underground Enclosure: PG
  • Material of Construction: Monolithic Polymer Concrete
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG2436Z80509 Specifications

  • Zoro #: G0030195
  • Mfr #: PG2436Z80509
Bottom Style - Underground Enclosure: Open Style - Underground Enclosure: PG
Material of Construction: Monolithic Polymer Concrete Cover Logo: Blank
Nominal Width (In.): 22-1/4 Description/Special Features: Stackable, Non-Deliberate Traffic Only
Overall Height: 18" Overall Length: 37-5/8"
Cover Pull Slot Size (In.): 1/2 x 4 Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
Usable Interior Width: 22-1/4" Type: PG
Overall Length (In.): 37-5/8 Nominal Length (In.): 33-7/8
Overall Width: 26" Item: Underground Enclosure Assembly
Load Rating - Underground Enclosure: 15,000 lb. Usable Interior Height: 15"
Nominal Dimension: 33-7/8"L x 22-1/4"W x 15"H Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Overall Width (In.): 26 Includes: Cover
Color: Gray Overall Height (In.): 18
Usable Interior Length: 33-7/8" Nominal Height (In.): 15
Cover Pull Slot Size: 1/2" x 4" Load Rating (Lb.): 15,000
Material - Underground Enclosure: Monolithic Polymer Concrete Overall Dimension: 37-5/8"L x 26"W x 18"H
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 33-7/8 In., Usable Interior Width 22-1/4 In., Usable Interior Height 15 In., Overall Length 37-5/8 In., Overall Width 26 In., Overall Height 18 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG2436Z80509