DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Underground Enclosure, 15, 000 lb., 15"H

QUAZITE| Zoro #: G0030213| Mfr #: PG2436Z80517

$1460.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Length (In.): 33-7/8
Cover Pull Slot Size (In.): 1/2 x 4
Nominal Dimension: 33-7/8"L x 22-1/4"W x 15"H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0030213 Mfr #: PG2436Z80517
Nominal Length (In.): 33-7/8Cover Pull Slot Size (In.): 1/2 x 4
Nominal Dimension: 33-7/8"L x 22-1/4"W x 15"HType: PG
Description/Special Features: Open BottomColor: Gray
Overall Dimension: 37-5/8"L x 26"W x 18"HNominal Width (In.): 22-1/4
Overall Length (In.): 37-5/8Item: Underground Enclosure Assembly
Overall Width (In.): 26Nominal Height (In.): 15
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNCLoad Rating (Lb.): 15,000
Material of Construction: Monolithic Polymer ConcreteOverall Height (In.): 18
Cover Logo: ElectricStandards: UL listed to ANSI/SCTE 77 2007 Tier 15
Country of Origin (subject to change): United States

Description

Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 33 7/8 In., Nominal Width 22 1/4 In., Nominal Height 15 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Cover Pull Slot Size 1/2 x 4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, Description/Special Features Open Bottom, Load Rating 15,000 Lbs., Standards UL listed to ANSI/SCTE 77 2007 Tier 15

Reviews