Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 15,000 lb., 15"H

  • Zoro #: G0030362
  • Mfr #: PG3048Z80509

$2,111.99

  • Overall Width: 32-1/8"
  • Item: Underground Enclosure Assembly
  • Type: PG
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG3048Z80509 Specifications

  • Zoro #: G0030362
  • Mfr #: PG3048Z80509
Overall Width: 32-1/8" Item: Underground Enclosure Assembly
Type: PG Color: Gray
Bottom Style - Underground Enclosure: Open Usable Interior Height: 15"
Nominal Width (In.): 28-1/8 Usable Interior Width: 28-1/8"
Overall Length (In.): 49-5/8 Includes: Cover
Nominal Length (In.): 45-5/8 Style - Underground Enclosure: PG
Description/Special Features: Stackable, Non-Deliberate Traffic Only Overall Height (In.): 18
Cover Pull Slot Size: 1/2" x 4" Overall Width (In.): 32-1/8
Material of Construction: Monolithic Polymer Concrete Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Usable Interior Length: 45-5/8" Overall Height: 18"
Overall Length: 49-5/8" Nominal Dimension: 45-5/8"L x 28-1/8"W x 15"H
Cover Pull Slot Size (In.): 1/2 x 4 Load Rating (Lb.): 15,000
Cover Logo: Blank Overall Dimension: 49-5/8"L x 32-1/8"W x 18"H
Load Rating - Underground Enclosure: 15,000 lb. Nominal Height (In.): 15
Material - Underground Enclosure: Monolithic Polymer Concrete Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 15 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 18 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG3048Z80509