Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Underground Enclosure, 15,000 lb., 21"H
  • Zoro #: G0030274
  • Mfr #: PG2436Z80817
$1,565.99
  • Cover Logo: Electric
  • Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
  • Overall Height (In.): 24
See full product details
This item ships free.

Quazite #PG2436Z80817 Specifications

  • Zoro #: G0030274
  • Mfr #: PG2436Z80817
Cover Logo: Electric Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Overall Height (In.): 24 Description/Special Features: Stackable, Non-Deliberate Traffic Only
Material of Construction: Monolithic Polymer Concrete Cover Pull Slot Size: 1/2" x 4"
Includes: Cover Nominal Width (In.): 22-1/4
Nominal Dimension: 33-7/8"L x 22-1/4"W x 21"H Item: Underground Enclosure Assembly
Overall Width (In.): 26 Nominal Length (In.): 33-7/8
Load Rating (Lb.): 15,000 Usable Interior Width: 22-1/4"
Bottom Style - Underground Enclosure: Open Usable Interior Height: 21"
Material - Underground Enclosure: Monolithic Polymer Concrete Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
Nominal Height (In.): 21 Overall Dimension: 37-5/8"L x 26"W x 24"H
Load Rating - Underground Enclosure: 15,000 lb. Cover Pull Slot Size (In.): 1/2 x 4
Color: Gray Overall Length: 37-5/8"
Overall Width: 26" Style - Underground Enclosure: PG
Type: PG Overall Length (In.): 37-5/8
Overall Height: 24" Usable Interior Length: 33-7/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 33-7/8 In., Usable Interior Width 22-1/4 In., Usable Interior Height 21 In., Overall Length 37-5/8 In., Overall Width 26 In., Overall Height 24 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG2436Z80817