Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Underground Enclosure, 15,000 lb., 21"H
  • Zoro #: G0030414
  • Mfr #: PG3048Z80817
$2,345.99
  • Bottom Style - Underground Enclosure: Open
  • Type: PG
  • Cover Pull Slot Size: 1/2" x 4"
See full product details
This item ships free.

Quazite #PG3048Z80817 Specifications

  • Zoro #: G0030414
  • Mfr #: PG3048Z80817
Bottom Style - Underground Enclosure: Open Type: PG
Cover Pull Slot Size: 1/2" x 4" Load Rating - Underground Enclosure: 15,000 lb.
Includes: Cover Item: Underground Enclosure Assembly
Load Rating (Lb.): 15,000 Nominal Length (In.): 45-5/8
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Usable Interior Height: 21"
Nominal Dimension: 45-5/8"L x 28-1/8"W x 21"H Material - Underground Enclosure: Monolithic Polymer Concrete
Usable Interior Length: 45-5/8" Overall Height: 24"
Cover Pull Slot Size (In.): 1/2 x 4 Overall Height (In.): 24
Nominal Height (In.): 21 Material of Construction: Monolithic Polymer Concrete
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Color: Gray
Description/Special Features: Stackable, Non-Deliberate Traffic Only Overall Length: 49-5/8"
Overall Length (In.): 49-5/8 Overall Dimension: 49-5/8"L x 32-1/8"W x 24"H
Nominal Width (In.): 28-1/8 Style - Underground Enclosure: PG
Usable Interior Width: 28-1/8" Overall Width (In.): 32-1/8
Cover Logo: Electric Overall Width: 32-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 21 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 24 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG3048Z80817