Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 15,000 lb., 22"H

  • Zoro #: G0030107
  • Mfr #: PG1730Z80809

$890.99

  • Overall Length: 32-1/4"
  • Overall Height: 24"
  • Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG1730Z80809 Specifications

  • Zoro #: G0030107
  • Mfr #: PG1730Z80809
Overall Length: 32-1/4" Overall Height: 24"
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC Cover Pull Slot Size: 1/2" x 4"
Material - Underground Enclosure: Monolithic Polymer Concrete Load Rating (Lb.): 15,000
Type: PG Color: Gray
Usable Interior Length: 28-1/2" Nominal Width (In.): 15-1/2
Overall Width (In.): 19-1/4 Overall Dimension: 32-1/4"L x 19-1/4"W x 24"H
Description/Special Features: Stackable, Non-Deliberate Traffic Only Usable Interior Width: 15-1/2"
Nominal Height (In.): 22 Nominal Length (In.): 28-1/2
Overall Width: 19-1/4" Cover Pull Slot Size (In.): 1/2 x 4
Cover Logo: Blank Item: Underground Enclosure Assembly
Material of Construction: Monolithic Polymer Concrete Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
Usable Interior Height: 22" Bottom Style - Underground Enclosure: Open
Overall Length (In.): 32-1/4 Nominal Dimension: 28-1/2"L x 15-1/2"W x 22"H
Includes: Cover Overall Height (In.): 24
Style - Underground Enclosure: PG Load Rating - Underground Enclosure: 15,000 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 28-1/2 In., Usable Interior Width 15-1/2 In., Usable Interior Height 22 In., Overall Length 32-1/4 In., Overall Width 19-1/4 In., Overall Height 24 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG1730Z80809