Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 15,000 lb., 22"H

  • Zoro #: G0030116
  • Mfr #: PG1730Z80812

$890.99

  • Material - Underground Enclosure: Monolithic Polymer Concrete
  • Overall Width: 19-1/4"
  • Nominal Dimension: 28-1/2"L x 15-1/2"W x 22"H
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG1730Z80812 Specifications

  • Zoro #: G0030116
  • Mfr #: PG1730Z80812
Material - Underground Enclosure: Monolithic Polymer Concrete Overall Width: 19-1/4"
Nominal Dimension: 28-1/2"L x 15-1/2"W x 22"H Cover Pull Slot Size: 1/2" x 4"
Cover Logo: Communications Style - Underground Enclosure: PG
Nominal Width (In.): 15-1/2 Load Rating (Lb.): 15,000
Usable Interior Width: 15-1/2" Includes: Cover
Overall Dimension: 32-1/4"L x 19-1/4"W x 24"H Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Overall Height: 24"
Overall Height (In.): 24 Nominal Height (In.): 22
Item: Underground Enclosure Assembly Usable Interior Height: 22"
Bottom Style - Underground Enclosure: Open Overall Length (In.): 32-1/4
Color: Gray Type: PG
Overall Width (In.): 19-1/4 Load Rating - Underground Enclosure: 15,000 lb.
Nominal Length (In.): 28-1/2 Overall Length: 32-1/4"
Description/Special Features: Stackable, Non-Deliberate Traffic Only Material of Construction: Monolithic Polymer Concrete
Cover Pull Slot Size (In.): 1/2 x 4 Usable Interior Length: 28-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 28-1/2 In., Usable Interior Width 15-1/2 In., Usable Interior Height 22 In., Overall Length 32-1/4 In., Overall Width 19-1/4 In., Overall Height 24 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG1730Z80812