Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 15,000 lb., 28"H

  • Zoro #: G0030152
  • Mfr #: PG1730Z81117

$999.99

  • Type: PG
  • Material of Construction: Monolithic Polymer Concrete
  • Cover Pull Slot Size: 1/2" x 4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG1730Z81117 Specifications

  • Zoro #: G0030152
  • Mfr #: PG1730Z81117
Type: PG Material of Construction: Monolithic Polymer Concrete
Cover Pull Slot Size: 1/2" x 4" Overall Width (In.): 19-1/4
Usable Interior Width: 15-1/2" Load Rating (Lb.): 15,000
Nominal Width (In.): 15-1/2 Includes: Cover
Overall Length: 32-1/4" Cover Logo: Electric
Usable Interior Length: 28-1/2" Nominal Dimension: 28-1/2"L x 15-1/2"W x 28"H
Overall Dimension: 32-1/4"L x 19-1/4"W x 30"H Style - Underground Enclosure: PG
Description/Special Features: Stackable, Non-Deliberate Traffic Only Overall Width: 19-1/4"
Item: Underground Enclosure Assembly Load Rating - Underground Enclosure: 15,000 lb.
Overall Length (In.): 32-1/4 Nominal Length (In.): 28-1/2
Overall Height (In.): 30 Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
Cover Pull Slot Size (In.): 1/2 x 4 Material - Underground Enclosure: Monolithic Polymer Concrete
Color: Gray Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
Overall Height: 30" Usable Interior Height: 28"
Bottom Style - Underground Enclosure: Open Nominal Height (In.): 28
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 28-1/2 In., Usable Interior Width 15-1/2 In., Usable Interior Height 28 In., Overall Length 32-1/4 In., Overall Width 19-1/4 In., Overall Height 30 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG1730Z81117