Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 15,000 lb., 33"H

  • Zoro #: G0030484
  • Mfr #: PG3048Z81412

$2,904.99

  • Nominal Height (In.): 33
  • Description/Special Features: Stackable, Non-Deliberate Traffic Only
  • Color: Gray
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG3048Z81412 Specifications

  • Zoro #: G0030484
  • Mfr #: PG3048Z81412
Nominal Height (In.): 33 Description/Special Features: Stackable, Non-Deliberate Traffic Only
Color: Gray Nominal Length (In.): 45-5/8
Material of Construction: Monolithic Polymer Concrete Overall Height: 36"
Material - Underground Enclosure: Monolithic Polymer Concrete Type: PG
Item: Underground Enclosure Assembly Bottom Style - Underground Enclosure: Open
Load Rating (Lb.): 15,000 Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Nominal Width (In.): 28-1/8
Includes: Cover Cover Logo: Communications
Overall Dimension: 49-5/8"L x 32-1/8"W x 36"H Load Rating - Underground Enclosure: 15,000 lb.
Usable Interior Length: 45-5/8" Overall Length (In.): 49-5/8
Nominal Dimension: 45-5/8"L x 28-1/8"W x 33"H Overall Length: 49-5/8"
Usable Interior Height: 33" Cover Pull Slot Size (In.): 1/2 x 4
Overall Width (In.): 32-1/8 Usable Interior Width: 28-1/8"
Style - Underground Enclosure: PG Cover Pull Slot Size: 1/2" x 4"
Overall Height (In.): 36 Overall Width: 32-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 33 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 36 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG3048Z81412