Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 10-1/8"W

  • Zoro #: G0029547
  • Mfr #: PG1118Z80117

$450.49

  • Standards: UL listed to ANSI/SCTE 77 2007 Tier 8
  • Color: Gray
  • Usable Interior Height: 10-1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG1118Z80117 Specifications

  • Zoro #: G0029547
  • Mfr #: PG1118Z80117
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8 Color: Gray
Usable Interior Height: 10-1/4" Overall Height (In.): 12
Material - Underground Enclosure: Monolithic Polymer Concrete Overall Width (In.): 13-3/8
Includes: Cover Overall Height: 12"
Cover Logo: Electric Overall Dimension: 20-1/4"L x 13-3/8"W x 12"H
Usable Interior Width: 10-1/8" Overall Length: 20-1/4"
Nominal Width (In.): 10-1/8 Cover Pull Slot Size: 1/2" x 2-1/2"
Overall Width: 13-3/8" Cover Pull Slot Size (In.): 1/2 x 2-1/2
Nominal Height (In.): 10-1/4 Bottom Style - Underground Enclosure: Open
Type: PG Style - Underground Enclosure: PG
Nominal Length (In.): 17 Load Rating - Underground Enclosure: 8000 lb.
Material of Construction: Monolithic Polymer Concrete Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 1/4 UNC
Description/Special Features: Stackable, Non-Deliberate Traffic Only Usable Interior Length: 17"
Item: Underground Enclosure Assembly Load Rating (Lb.): 8000
Overall Length (In.): 20-1/4 Nominal Dimension: 17"L x 10-1/8"W x 10-1/4"H
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground enclosures are sometimes referred to as Quazite boxes, which is a brand name. Here is some additional information about Quazite Underground Enclosure Assembly. Material Of Construction: Monolithic Polymer Concrete.

Reviews of Quazite #PG1118Z80117