Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 11-3/4"W

  • Zoro #: G0029872
  • Mfr #: PG1324Z80109

$451.95

  • Overall Length (In.): 25
  • Nominal Width (In.): 11-3/4
  • Cover Logo: Blank
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG1324Z80109 Specifications

  • Zoro #: G0029872
  • Mfr #: PG1324Z80109
Overall Length (In.): 25 Nominal Width (In.): 11-3/4
Cover Logo: Blank Nominal Dimension: 21-1/4"L x 11-3/4"W x 10"H
Load Rating - Underground Enclosure: 8000 lb. Nominal Length (In.): 21-1/4
Overall Dimension: 25"L x 15-1/2"W x 12"H Nominal Height (In.): 10
Cover Pull Slot Size (In.): 1/2 x 4 Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
Usable Interior Width: 11-3/4" Material of Construction: Monolithic Polymer Concrete
Style - Underground Enclosure: PG Overall Length: 25"
Usable Interior Height: 10" Color: Gray
Overall Height: 12" Item: Underground Enclosure Assembly
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8 Overall Width (In.): 15-1/2
Type: PG Description/Special Features: Stackable, Non-Deliberate Traffic Only
Bottom Style - Underground Enclosure: Open Overall Width: 15-1/2"
Usable Interior Length: 21-1/4" Overall Height (In.): 12
Load Rating (Lb.): 8000 Material - Underground Enclosure: Monolithic Polymer Concrete
Cover Pull Slot Size: 1/2" x 4" Includes: Cover
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground enclosures are sometimes referred to as Quazite boxes, which is a brand name. Here are some important details for Quazite Underground Enclosure Assembly. Material Of Construction: Monolithic Polymer Concrete.

Reviews of Quazite #PG1324Z80109