KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underground Enclosure, 8000 lb., 15-1/2"W

QUAZITE| Zoro #: G0029967| Mfr #: PG1730Z80109

$650.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Length (In.): 28-1/2
Cover Pull Slot Size (In.): 1/2 x 4
Nominal Dimension: 28-1/2"L x 15-1/2"W x 10"H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0029967 Mfr #: PG1730Z80109
Nominal Length (In.): 28-1/2Cover Pull Slot Size (In.): 1/2 x 4
Nominal Dimension: 28-1/2"L x 15-1/2"W x 10"HType: PG
Description/Special Features: Open BottomColor: Gray
Overall Dimension: 32-1/4"L x 19-1/4"W x 12"HNominal Width (In.): 15-1/2
Overall Length (In.): 32-1/4Item: Underground Enclosure Assembly
Overall Width (In.): 19-1/4Nominal Height (In.): 10
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNCLoad Rating (Lb.): 8000
Material of Construction: Monolithic Polymer ConcreteOverall Height (In.): 12
Cover Logo: BlankStandards: UL listed to ANSI/SCTE 77 2007 Tier 8
Country of Origin (subject to change): United States

Description

Underground Enclosure Assembly, PG, Cover Logo Blank, Nominal Length 28 1/2 In., Nominal Width 15 1/2 In., Nominal Height 10 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, Description/Special Features Open Bottom, Load Rating 8000 Lbs., Standards UL listed to ANSI/SCTE 77 2007 Tier 8

Reviews