Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Underground Enclosure, 8000 lb., 15"H

  • Zoro #: G0030344
  • Mfr #: PG3048Z80412
$2,020.57
  • Includes: Cover
  • Overall Height: 18 in
  • Nominal Length (In.): 45-5/8
See full product details
This item ships free.

Quazite #PG3048Z80412 Specifications

  • Zoro #: G0030344
  • Mfr #: PG3048Z80412
Includes: Cover Overall Height: 18 in
Nominal Length (In.): 45-5/8 Material of Construction: Monolithic Polymer Concrete
Style - Underground Enclosure: PG Description/Special Features: Non-Deliberate Traffic Only, Stackable
Usable Interior Width: 28 1/8 in Bottom Style - Underground Enclosure: Open
Cover Pull Slot Size (In.): 1/2 x 4 Overall Width: 32 1/8 in
Load Rating - Underground Enclosure: 8,000 lb Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Overall Height (In.): 18 Type: PG
Usable Interior Length: 45 5/8 in Nominal Height (In.): 15
Cover Pull Slot Size: 1/2 in x 4 in Usable Interior Height: 15 in
Overall Width (In.): 32-1/8 Nominal Dimension: 45-5/8"L x 28-1/8"W x 15"H
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8 Item: Underground Enclosure Assembly
Overall Length (In.): 49-5/8 Material - Underground Enclosure: Monolithic Polymer Concrete
Overall Length: 49 5/8 in Overall Dimension: 49-5/8"L x 32-1/8"W x 18"H
Color: Gray Load Rating (Lb.): 8000
Cover Logo: Communications Nominal Width (In.): 28-1/8
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 45 5/8 in, Usable Interior Width 28 1/8 in, Usable Interior Height 15 in, Overall Length 49 5/8 in, Overall Width 32 1/8 in, Overall Height 18 in, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8,000 lb

Reviews of Quazite #PG3048Z80412