Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 16"H

  • Zoro #: G0030046
  • Mfr #: PG1730Z80417

$700.67

  • Overall Length: 32-1/4"
  • Overall Height (In.): 18
  • Usable Interior Length: 28-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Quazite #PG1730Z80417 Specifications

  • Zoro #: G0030046
  • Mfr #: PG1730Z80417
Overall Length: 32-1/4" Overall Height (In.): 18
Usable Interior Length: 28-1/2" Cover Pull Slot Size (In.): 1/2 x 4
Includes: Cover Description/Special Features: Stackable, Non-Deliberate Traffic Only
Usable Interior Width: 15-1/2" Overall Width (In.): 19-1/4
Material - Underground Enclosure: Monolithic Polymer Concrete Load Rating (Lb.): 8000
Material of Construction: Monolithic Polymer Concrete Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
Cover Pull Slot Size: 1/2" x 4" Overall Length (In.): 32-1/4
Nominal Height (In.): 16 Cover Logo: Electric
Bottom Style - Underground Enclosure: Open Item: Underground Enclosure Assembly
Usable Interior Height: 16" Overall Width: 19-1/4"
Overall Dimension: 32-1/4"L x 19-1/4"W x 18"H Color: Gray
Type: PG Nominal Width (In.): 15-1/2
Style - Underground Enclosure: PG Nominal Length (In.): 28-1/2
Load Rating - Underground Enclosure: 8000 lb. Standards: UL listed to ANSI/SCTE 77 2007 Tier 8
Nominal Dimension: 28-1/2"L x 15-1/2"W x 16"H Overall Height: 18"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground enclosures keep electrical systems and electrical junctions both accessible and out of sight. Quazite Underground Enclosure Assembly include characteristics like: Material Of Construction: Monolithic Polymer Concrete.

Reviews of Quazite #PG1730Z80417