KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underground Enclosure, 8000 lb., 21-1/4"L

QUAZITE| Zoro #: G0029881| Mfr #: PG1324Z80112

$540.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cover Logo: Communications
Overall Dimension: 25"L x 15-1/2"W x 12"H
Nominal Length (In.): 21-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0029881 Mfr #: PG1324Z80112
Cover Logo: CommunicationsOverall Dimension: 25"L x 15-1/2"W x 12"H
Nominal Length (In.): 21-1/4Nominal Width (In.): 11-3/4
Color: GrayNominal Dimension: 21-1/4"L x 11-3/4"W x 10"H
Material of Construction: Monolithic Polymer ConcreteDescription/Special Features: Open Bottom
Item: Underground Enclosure AssemblyStandards: UL listed to ANSI/SCTE 77 2007 Tier 8
Type: PGCover Pull Slot Size (In.): 1/2 x 4
Overall Length (In.): 25Nominal Height (In.): 10
Overall Width (In.): 15-1/2Overall Height (In.): 12
Load Rating (Lb.): 8000Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
Country of Origin (subject to change): United States

Description

Underground Enclosure Assembly, PG, Cover Logo Communications, Nominal Length 21 1/4 In., Nominal Width 11 3/4 In., Nominal Height 10 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, Description/Special Features Open Bottom, Load Rating 8000 Lbs., Standards UL listed to ANSI/SCTE 77 2007 Tier 8

Reviews