*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underground Enclosure, 8000 lb., 21"H

QUAZITE| Zoro #: G0030231| Mfr #: PG2436Z80712

$1665.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Length (In.): 33-7/8
Cover Pull Slot Size (In.): 1/2 x 4
Nominal Dimension: 33-7/8"L x 22-1/4"W x 21"H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0030231 Mfr #: PG2436Z80712
Nominal Length (In.): 33-7/8Cover Pull Slot Size (In.): 1/2 x 4
Nominal Dimension: 33-7/8"L x 22-1/4"W x 21"HType: PG
Description/Special Features: Open BottomColor: Gray
Overall Dimension: 37-5/8"L x 26"W x 24"HNominal Width (In.): 22-1/4
Overall Length (In.): 37-5/8Item: Underground Enclosure Assembly
Overall Width (In.): 26Nominal Height (In.): 21
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNCLoad Rating (Lb.): 8000
Material of Construction: Monolithic Polymer ConcreteOverall Height (In.): 24
Cover Logo: CommunicationsStandards: UL listed to ANSI/SCTE 77 2007 Tier 8
Country of Origin (subject to change): United States

Description

Underground Enclosure Assembly, PG, Cover Logo Communications, Nominal Length 33 7/8 In., Nominal Width 22 1/4 In., Nominal Height 21 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Cover Pull Slot Size 1/2 x 4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, Description/Special Features Open Bottom, Load Rating 8000 Lbs., Standards UL listed to ANSI/SCTE 77 2007 Tier 8

Reviews