Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 21"H

  • Zoro #: G0030396
  • Mfr #: PG3048Z80709

$2,064.99

  • Nominal Width (In.): 28-1/8
  • Includes: Cover
  • Description/Special Features: Stackable, Non-Deliberate Traffic Only
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG3048Z80709 Specifications

  • Zoro #: G0030396
  • Mfr #: PG3048Z80709
Nominal Width (In.): 28-1/8 Includes: Cover
Description/Special Features: Stackable, Non-Deliberate Traffic Only Usable Interior Height: 21"
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Usable Interior Length: 45-5/8"
Material of Construction: Monolithic Polymer Concrete Overall Length: 49-5/8"
Item: Underground Enclosure Assembly Nominal Length (In.): 45-5/8
Overall Height: 24" Load Rating - Underground Enclosure: 8000 lb.
Cover Pull Slot Size: 1/2" x 4" Material - Underground Enclosure: Monolithic Polymer Concrete
Cover Logo: Blank Type: PG
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8 Overall Height (In.): 24
Overall Width (In.): 32-1/8 Overall Width: 32-1/8"
Cover Pull Slot Size (In.): 1/2 x 4 Nominal Dimension: 45-5/8"L x 28-1/8"W x 21"H
Color: Gray Nominal Height (In.): 21
Usable Interior Width: 28-1/8" Overall Length (In.): 49-5/8
Load Rating (Lb.): 8000 Style - Underground Enclosure: PG
Overall Dimension: 49-5/8"L x 32-1/8"W x 24"H Bottom Style - Underground Enclosure: Open
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 21 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 24 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG3048Z80709