Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 21"H

  • Zoro #: G0030405
  • Mfr #: PG3048Z80712

$2,064.99

  • Usable Interior Height: 21"
  • Item: Underground Enclosure Assembly
  • Overall Length (In.): 49-5/8
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG3048Z80712 Specifications

  • Zoro #: G0030405
  • Mfr #: PG3048Z80712
Usable Interior Height: 21" Item: Underground Enclosure Assembly
Overall Length (In.): 49-5/8 Usable Interior Length: 45-5/8"
Load Rating (Lb.): 8000 Color: Gray
Description/Special Features: Stackable, Non-Deliberate Traffic Only Includes: Cover
Nominal Length (In.): 45-5/8 Overall Width: 32-1/8"
Cover Logo: Communications Cover Pull Slot Size: 1/2" x 4"
Type: PG Overall Length: 49-5/8"
Overall Width (In.): 32-1/8 Overall Dimension: 49-5/8"L x 32-1/8"W x 24"H
Usable Interior Width: 28-1/8" Nominal Width (In.): 28-1/8
Material of Construction: Monolithic Polymer Concrete Style - Underground Enclosure: PG
Load Rating - Underground Enclosure: 8000 lb. Cover Pull Slot Size (In.): 1/2 x 4
Overall Height (In.): 24 Nominal Dimension: 45-5/8"L x 28-1/8"W x 21"H
Nominal Height (In.): 21 Overall Height: 24"
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8 Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Material - Underground Enclosure: Monolithic Polymer Concrete Bottom Style - Underground Enclosure: Open
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 21 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 24 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG3048Z80712