Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 22-1/4"W

  • Zoro #: G0030186
  • Mfr #: PG2436Z80417

$1,206.99

  • Load Rating - Underground Enclosure: 8000 lb.
  • Cover Pull Slot Size: 1/2" x 4"
  • Overall Dimension: 37-5/8"L x 26"W x 18"H
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG2436Z80417 Specifications

  • Zoro #: G0030186
  • Mfr #: PG2436Z80417
Load Rating - Underground Enclosure: 8000 lb. Cover Pull Slot Size: 1/2" x 4"
Overall Dimension: 37-5/8"L x 26"W x 18"H Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Includes: Cover Nominal Width (In.): 22-1/4
Load Rating (Lb.): 8000 Cover Logo: Electric
Material - Underground Enclosure: Monolithic Polymer Concrete Style - Underground Enclosure: PG
Overall Width: 26" Type: PG
Usable Interior Length: 33-7/8" Description/Special Features: Stackable, Non-Deliberate Traffic Only
Usable Interior Height: 15" Color: Gray
Nominal Length (In.): 33-7/8 Overall Length: 37-5/8"
Cover Pull Slot Size (In.): 1/2 x 4 Overall Height: 18"
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8 Usable Interior Width: 22-1/4"
Overall Width (In.): 26 Overall Length (In.): 37-5/8
Nominal Dimension: 33-7/8"L x 22-1/4"W x 15"H Overall Height (In.): 18
Nominal Height (In.): 15 Bottom Style - Underground Enclosure: Open
Material of Construction: Monolithic Polymer Concrete Item: Underground Enclosure Assembly
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 33-7/8 In., Usable Interior Width 22-1/4 In., Usable Interior Height 15 In., Overall Length 37-5/8 In., Overall Width 26 In., Overall Height 18 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG2436Z80417