Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Underground Enclosure, 8000 lb., 22-1/4"W
  • Zoro #: G0030222
  • Mfr #: PG2436Z80709
$1,527.99
  • Nominal Length (In.): 33-7/8
  • Material - Underground Enclosure: Monolithic Polymer Concrete
  • Material of Construction: Monolithic Polymer Concrete
See full product details
This item ships free.

Quazite #PG2436Z80709 Specifications

  • Zoro #: G0030222
  • Mfr #: PG2436Z80709
Nominal Length (In.): 33-7/8 Material - Underground Enclosure: Monolithic Polymer Concrete
Material of Construction: Monolithic Polymer Concrete Overall Height: 24"
Bottom Style - Underground Enclosure: Open Style - Underground Enclosure: PG
Cover Pull Slot Size: 1/2" x 4" Load Rating - Underground Enclosure: 8000 lb.
Item: Underground Enclosure Assembly Nominal Dimension: 33-7/8"L x 22-1/4"W x 21"H
Overall Length: 37-5/8" Nominal Width (In.): 22-1/4
Description/Special Features: Stackable, Non-Deliberate Traffic Only Includes: Cover
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Nominal Height (In.): 21
Usable Interior Height: 21" Standards: UL listed to ANSI/SCTE 77 2007 Tier 8
Color: Gray Overall Dimension: 37-5/8"L x 26"W x 24"H
Load Rating (Lb.): 8000 Cover Pull Slot Size (In.): 1/2 x 4
Usable Interior Width: 22-1/4" Overall Length (In.): 37-5/8
Overall Width (In.): 26 Overall Height (In.): 24
Overall Width: 26" Type: PG
Usable Interior Length: 33-7/8" Cover Logo: Blank
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 33-7/8 In., Usable Interior Width 22-1/4 In., Usable Interior Height 21 In., Overall Length 37-5/8 In., Overall Width 26 In., Overall Height 24 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG2436Z80709