Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 22-1/4"W

  • Zoro #: G0030292
  • Mfr #: PG2436Z81012

$1,749.99

  • Usable Interior Width: 22-1/4"
  • Standards: UL listed to ANSI/SCTE 77 2007 Tier 8
  • Nominal Length (In.): 33-7/8
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG2436Z81012 Specifications

  • Zoro #: G0030292
  • Mfr #: PG2436Z81012
Usable Interior Width: 22-1/4" Standards: UL listed to ANSI/SCTE 77 2007 Tier 8
Nominal Length (In.): 33-7/8 Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Cover Pull Slot Size: 1/2" x 4" Type: PG
Includes: Cover Nominal Dimension: 33-7/8"L x 22-1/4"W x 27"H
Overall Width (In.): 26 Color: Gray
Nominal Height (In.): 27 Overall Height (In.): 30
Usable Interior Length: 33-7/8" Description/Special Features: Stackable, Non-Deliberate Traffic Only
Cover Pull Slot Size (In.): 1/2 x 4 Material - Underground Enclosure: Monolithic Polymer Concrete
Load Rating - Underground Enclosure: 8000 lb. Bottom Style - Underground Enclosure: Open
Overall Width: 26" Nominal Width (In.): 22-1/4
Overall Height: 30" Overall Length: 37-5/8"
Overall Length (In.): 37-5/8 Load Rating (Lb.): 8000
Cover Logo: Communications Overall Dimension: 37-5/8"L x 26"W x 30"H
Item: Underground Enclosure Assembly Usable Interior Height: 27"
Style - Underground Enclosure: PG Material of Construction: Monolithic Polymer Concrete
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 33-7/8 In., Usable Interior Width 22-1/4 In., Usable Interior Height 27 In., Overall Length 37-5/8 In., Overall Width 26 In., Overall Height 30 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG2436Z81012