BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Underground Enclosure, 8000 lb., 22"H

QUAZITE| Zoro #: G0030082| Mfr #: PG1730Z80712

$863.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 32-1/4Overall Height (In.): 24Description/Special Features: Open Bottom
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0030082 Mfr #: PG1730Z80712
Overall Length (In.): 32-1/4Overall Height (In.): 24
Description/Special Features: Open BottomNominal Height (In.): 22
Material of Construction: Monolithic Polymer ConcreteColor: Gray
Overall Width (In.): 19-1/4Nominal Width (In.): 15-1/2
Cover Logo: CommunicationsNominal Length (In.): 28-1/2
Cover Pull Slot Size (In.): 1/2 x 4Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
Nominal Dimension: 28-1/2"L x 15-1/2"W x 22"HItem: Underground Enclosure Assembly
Type: PGOverall Dimension: 32-1/4"L x 19-1/4"W x 24"H
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8Load Rating (Lb.): 8000
Country of Origin (subject to change): United States

Description

Underground Enclosure Assembly, PG, Cover Logo Communications, Nominal Length 28 1/2 In., Nominal Width 15 1/2 In., Nominal Height 22 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Cover Pull Slot Size 1/2 x 4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, Description/Special Features Open Bottom, Load Rating 8000 Lbs., Standards UL listed to ANSI/SCTE 77 2007 Tier 8

Reviews