Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Underground Enclosure, 8000 lb., 28-1/2"L
  • Zoro #: G0030037
  • Mfr #: PG1730Z80412
$720.99
  • Nominal Height (In.): 16
  • Overall Dimension: 32-1/4"L x 19-1/4"W x 18"H
  • Overall Width: 19-1/4"
See full product details
This item ships free.

Quazite #PG1730Z80412 Specifications

  • Zoro #: G0030037
  • Mfr #: PG1730Z80412
Nominal Height (In.): 16 Overall Dimension: 32-1/4"L x 19-1/4"W x 18"H
Overall Width: 19-1/4" Overall Height: 18"
Cover Pull Slot Size: 1/2" x 4" Nominal Length (In.): 28-1/2
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8 Nominal Width (In.): 15-1/2
Cover Pull Slot Size (In.): 1/2 x 4 Cover Logo: Communications
Usable Interior Height: 16" Overall Width (In.): 19-1/4
Overall Length: 32-1/4" Load Rating (Lb.): 8000
Overall Length (In.): 32-1/4 Bottom Style - Underground Enclosure: Open
Material of Construction: Monolithic Polymer Concrete Item: Underground Enclosure Assembly
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC Type: PG
Load Rating - Underground Enclosure: 8000 lb. Nominal Dimension: 28-1/2"L x 15-1/2"W x 16"H
Description/Special Features: Stackable, Non-Deliberate Traffic Only Includes: Cover
Usable Interior Length: 28-1/2" Material - Underground Enclosure: Monolithic Polymer Concrete
Color: Gray Style - Underground Enclosure: PG
Usable Interior Width: 15-1/2" Overall Height (In.): 18
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 28-1/2 In., Usable Interior Width 15-1/2 In., Usable Interior Height 16 In., Overall Length 32-1/4 In., Overall Width 19-1/4 In., Overall Height 18 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG1730Z80412