Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 28-1/8"W

  • Zoro #: G0030335
  • Mfr #: PG3048Z80409

$1,978.99

  • Bottom Style - Underground Enclosure: Open
  • Usable Interior Width: 28-1/8"
  • Overall Width: 32-1/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG3048Z80409 Specifications

  • Zoro #: G0030335
  • Mfr #: PG3048Z80409
Bottom Style - Underground Enclosure: Open Usable Interior Width: 28-1/8"
Overall Width: 32-1/8" Overall Height: 18"
Item: Underground Enclosure Assembly Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Overall Height (In.): 18 Cover Logo: Blank
Style - Underground Enclosure: PG Nominal Dimension: 45-5/8"L x 28-1/8"W x 15"H
Usable Interior Height: 15" Description/Special Features: Stackable, Non-Deliberate Traffic Only
Overall Width (In.): 32-1/8 Cover Pull Slot Size: 1/2" x 4"
Material - Underground Enclosure: Monolithic Polymer Concrete Color: Gray
Nominal Width (In.): 28-1/8 Cover Pull Slot Size (In.): 1/2 x 4
Overall Dimension: 49-5/8"L x 32-1/8"W x 18"H Standards: UL listed to ANSI/SCTE 77 2007 Tier 8
Overall Length (In.): 49-5/8 Usable Interior Length: 45-5/8"
Load Rating (Lb.): 8000 Type: PG
Nominal Height (In.): 15 Nominal Length (In.): 45-5/8
Includes: Cover Material of Construction: Monolithic Polymer Concrete
Load Rating - Underground Enclosure: 8000 lb. Overall Length: 49-5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 15 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 18 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG3048Z80409