Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 28"H

  • Zoro #: G0030143
  • Mfr #: PG1730Z81017

$941.99

  • Overall Width (In.): 19-1/4
  • Load Rating - Underground Enclosure: 8000 lb.
  • Overall Length (In.): 32-1/4
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG1730Z81017 Specifications

  • Zoro #: G0030143
  • Mfr #: PG1730Z81017
Overall Width (In.): 19-1/4 Load Rating - Underground Enclosure: 8000 lb.
Overall Length (In.): 32-1/4 Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
Item: Underground Enclosure Assembly Overall Length: 32-1/4"
Overall Dimension: 32-1/4"L x 19-1/4"W x 30"H Material of Construction: Monolithic Polymer Concrete
Color: Gray Nominal Height (In.): 28
Overall Width: 19-1/4" Includes: Cover
Description/Special Features: Stackable, Non-Deliberate Traffic Only Load Rating (Lb.): 8000
Usable Interior Height: 28" Standards: UL listed to ANSI/SCTE 77 2007 Tier 8
Bottom Style - Underground Enclosure: Open Nominal Dimension: 28-1/2"L x 15-1/2"W x 28"H
Style - Underground Enclosure: PG Usable Interior Width: 15-1/2"
Type: PG Nominal Length (In.): 28-1/2
Material - Underground Enclosure: Monolithic Polymer Concrete Nominal Width (In.): 15-1/2
Cover Pull Slot Size: 1/2" x 4" Cover Pull Slot Size (In.): 1/2 x 4
Overall Height: 30" Cover Logo: Electric
Usable Interior Length: 28-1/2" Overall Height (In.): 30
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 28-1/2 In., Usable Interior Width 15-1/2 In., Usable Interior Height 28 In., Overall Length 32-1/4 In., Overall Width 19-1/4 In., Overall Height 30 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG1730Z81017