20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Underground Enclosure, 8000 lb., 33-7/8"L

QUAZITE| Zoro #: G0030177| Mfr #: PG2436Z80412

$1332.57 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Nominal Width (In.): 22-1/4
  • Load Rating (Lb.): 8000
  • Material of Construction: Monolithic Polymer Concrete
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0030177 Mfr #: PG2436Z80412
Nominal Width (In.): 22-1/4Load Rating (Lb.): 8000
Material of Construction: Monolithic Polymer ConcreteOverall Length (In.): 37-5/8
Overall Width (In.): 26Nominal Height (In.): 15
Overall Height (In.): 18Nominal Dimension: 33-7/8"L x 22-1/4"W x 15"H
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNCCover Logo: Communications
Item: Underground Enclosure AssemblyOverall Dimension: 37-5/8"L x 26"W x 18"H
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8Cover Pull Slot Size (In.): 1/2 x 4
Description/Special Features: Open BottomColor: Gray
Type: PGNominal Length (In.): 33-7/8
Country of Origin (subject to change): United States

Description

Underground Enclosure Assembly, PG, Cover Logo Communications, Nominal Length 33 7/8 In., Nominal Width 22 1/4 In., Nominal Height 15 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Cover Pull Slot Size 1/2 x 4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, Description/Special Features Open Bottom, Load Rating 8000 Lbs., Standards UL listed to ANSI/SCTE 77 2007 Tier 8

Reviews