KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Underground Enclosure, 8000 lb., 33-7/8"L

QUAZITE| Zoro #: G0030283| Mfr #: PG2436Z81009

$1822.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Length (In.): 33-7/8
Cover Pull Slot Size (In.): 1/2 x 4
Nominal Dimension: 33-7/8"L x 22-1/4"W x 27"H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0030283 Mfr #: PG2436Z81009
Nominal Length (In.): 33-7/8Cover Pull Slot Size (In.): 1/2 x 4
Nominal Dimension: 33-7/8"L x 22-1/4"W x 27"HType: PG
Description/Special Features: Open BottomColor: Gray
Overall Dimension: 37-5/8"L x 26"W x 30"HNominal Width (In.): 22-1/4
Overall Length (In.): 37-5/8Item: Underground Enclosure Assembly
Overall Width (In.): 26Nominal Height (In.): 27
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNCLoad Rating (Lb.): 8000
Material of Construction: Monolithic Polymer ConcreteOverall Height (In.): 30
Cover Logo: BlankStandards: UL listed to ANSI/SCTE 77 2007 Tier 8
Country of Origin (subject to change): United States

Description

Underground Enclosure Assembly, PG, Cover Logo Blank, Nominal Length 33 7/8 In., Nominal Width 22 1/4 In., Nominal Height 27 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Cover Pull Slot Size 1/2 x 4 In, Color Gray, Material of Construction Monolithic Polymer Concrete, Description/Special Features Open Bottom, Load Rating 8000 Lbs., Standards UL listed to ANSI/SCTE 77 2007 Tier 8

Reviews