Quazite
Underground Enclosure, 8000 lb., 33"H
Mfr # PG3048Z81312
Zoro # G0030457
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$4,018.99
Key Features
- Color Gray
- Overall Height 36 in
- Overall Width 32 1/8 in
- Overall Length 49 5/8 in
- Load Rating - Underground Enclosure 8,000 lb
Explore More Products
- QUAZITE Undrground Enclosur, 15,000 lb., 12"L, 12"W PC1212Z80209
- QUAZITE Undrground Enclosr Cvr, 8000 lb, 18-1/8" L PG1118CA0017
- QUAZITE Undrground Enclosure, 22,000 lb., 21-1/4"L PG1324Z80317
- QUAZITE Undrground Enclosur, 15,000 lb., 12"L, 12"W PC1212Z80217
- QUAZITE Underground Enclosure, 8000 lb., 16-1/4"H PG1118Z80417
- QUAZITE Underground Enclosure Cover, 25-15/16" L PG2424CA0009
- QUAZITE Underground Enclosure, 8000 lb., 10"H PG1730Z80117
- QUAZITE Underground Enclosure, 15,000 lb., 22"H PG1730Z80809
- QUAZITE Underground Enclosure, 15,000 lb., 28"H PG1730Z81112
- QUAZITE Underground Enclosure, 8000 lb., 21-1/4"L PG1324Z80129
- QUAZITE Undrground Enclosure, 15,000 lb., 15-1/2"W PG1730Z80817
- Quazite Underground Enclosures