Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 33"H

  • Zoro #: G0030466
  • Mfr #: PG3048Z81317
$2,483.99
  • Type: PG
  • Overall Height (In.): 36
  • Usable Interior Length: 45 5/8 in
See full product details
This item ships free.

Quazite #PG3048Z81317 Specifications

  • Zoro #: G0030466
  • Mfr #: PG3048Z81317
Type: PG Overall Height (In.): 36
Usable Interior Length: 45 5/8 in Cover Pull Slot Size (In.): 1/2 x 4
Cover Pull Slot Size: 1/2 in x 4 in Usable Interior Height: 33 in
Material - Underground Enclosure: Monolithic Polymer Concrete Style - Underground Enclosure: PG
Color: Gray Overall Dimension: 49-5/8"L x 32-1/8"W x 36"H
Overall Height: 36 in Nominal Length (In.): 45-5/8
Nominal Dimension: 45-5/8"L x 28-1/8"W x 33"H Material of Construction: Monolithic Polymer Concrete
Nominal Height (In.): 33 Item: Underground Enclosure Assembly
Overall Length (In.): 49-5/8 Overall Length: 49 5/8 in
Bottom Style - Underground Enclosure: Open Load Rating (Lb.): 8000
Usable Interior Width: 28 1/8 in Overall Width (In.): 32-1/8
Includes: Cover Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Nominal Width (In.): 28-1/8 Description/Special Features: Non-Deliberate Traffic Only, Stackable
Load Rating - Underground Enclosure: 8,000 lb Cover Logo: Electric
Overall Width: 32 1/8 in Standards: UL listed to ANSI/SCTE 77 2007 Tier 8
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 33 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 36 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG3048Z81317