Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Underground Enclosure, 8000 lb., 36"L, 36"W
  • Zoro #: G0030502
  • Mfr #: PG3636Z81309
$2,247.41
  • Item: Underground Enclosure Assembly
  • Material - Underground Enclosure: Monolithic Polymer Concrete
  • Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
See full product details
This item ships free.

Quazite #PG3636Z81309 Specifications

  • Zoro #: G0030502
  • Mfr #: PG3636Z81309
Item: Underground Enclosure Assembly Material - Underground Enclosure: Monolithic Polymer Concrete
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Type: PG
Nominal Length (In.): 36 Cover Pull Slot Size: 1/2" x 4"
Overall Width: 40" Load Rating (Lb.): 8000
Overall Height: 36" Usable Interior Length: 36"
Includes: Cover Load Rating - Underground Enclosure: 8000 lb.
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8 Overall Width (In.): 40
Overall Height (In.): 36 Usable Interior Width: 36"
Cover Pull Slot Size (In.): 1/2 x 4 Description/Special Features: Stackable, Non-Deliberate Traffic Only
Nominal Width (In.): 36 Overall Dimension: 40"L x 40"W x 36"H
Overall Length: 40" Cover Logo: Blank
Bottom Style - Underground Enclosure: Open Color: Gray
Material of Construction: Monolithic Polymer Concrete Nominal Dimension: 36"L x 36"W x 33"H
Overall Length (In.): 40 Nominal Height (In.): 33
Usable Interior Height: 33" Style - Underground Enclosure: PG
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 36 In., Usable Interior Width 36 In., Usable Interior Height 33 In., Overall Length 40 In., Overall Width 40 In., Overall Height 36 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG3636Z81309