Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Underground Enclosure, 8000 lb., 36"L, 36"W

  • Zoro #: G0030511
  • Mfr #: PG3636Z81312

$2,566.99

  • Style - Underground Enclosure: PG
  • Bottom Style - Underground Enclosure: Open
  • Includes: Cover
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG3636Z81312 Specifications

  • Zoro #: G0030511
  • Mfr #: PG3636Z81312
Style - Underground Enclosure: PG Bottom Style - Underground Enclosure: Open
Includes: Cover Description/Special Features: Stackable, Non-Deliberate Traffic Only
Cover Pull Slot Size (In.): 1/2 x 4 Nominal Dimension: 36"L x 36"W x 33"H
Load Rating - Underground Enclosure: 8000 lb. Nominal Length (In.): 36
Overall Width: 40" Nominal Width (In.): 36
Overall Height: 36" Type: PG
Load Rating (Lb.): 8000 Usable Interior Width: 36"
Usable Interior Length: 36" Item: Underground Enclosure Assembly
Color: Gray Nominal Height (In.): 33
Cover Pull Slot Size: 1/2" x 4" Overall Width (In.): 40
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Overall Length: 40"
Overall Dimension: 40"L x 40"W x 36"H Cover Logo: Communications
Overall Height (In.): 36 Material of Construction: Monolithic Polymer Concrete
Standards: UL listed to ANSI/SCTE 77 2007 Tier 8 Overall Length (In.): 40
Usable Interior Height: 33" Material - Underground Enclosure: Monolithic Polymer Concrete
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 36 In., Usable Interior Width 36 In., Usable Interior Height 33 In., Overall Length 40 In., Overall Width 40 In., Overall Height 36 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG3636Z81312