Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Underground Enclosure, 8000 lb., 45-5/8"L

QUAZITE | Zoro #: G0030353 | Mfr #: PG3048Z80417

$ 1978.99 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Cover Logo: Electric
  • Material of Construction: Monolithic Polymer Concrete
  • Load Rating (Lb.): 8000
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0030353 Mfr #: PG3048Z80417
Cover Logo: Electric Material of Construction: Monolithic Polymer Concrete
Load Rating (Lb.): 8000 Overall Height (In.): 18
Overall Width (In.): 32-1/8 Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC
Overall Dimension: 49-5/8"L x 32-1/8"W x 18"H Standards: UL listed to ANSI/SCTE 77 2007 Tier 8
Color: Gray Nominal Height (In.): 15
Nominal Width (In.): 28-1/8 Overall Length (In.): 49-5/8
Nominal Dimension: 45-5/8"L x 28-1/8"W x 15"H Cover Pull Slot Size (In.): 1/2 x 4
Type: PG Nominal Length (In.): 45-5/8
Item: Underground Enclosure Assembly Country of Origin (subject to change): United States

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 15 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 18 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews