Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Underground Enclosure, 8000 lb., 45-5/8"L
  • Zoro #: G0030441
  • Mfr #: PG3048Z81309
$2,483.99
  • Cover Pull Slot Size (In.): 1/2 x 4
  • Load Rating (Lb.): 8000
  • Cover Pull Slot Size: 1/2" x 4"
See full product details
This item ships free.

Quazite #PG3048Z81309 Specifications

  • Zoro #: G0030441
  • Mfr #: PG3048Z81309
Cover Pull Slot Size (In.): 1/2 x 4 Load Rating (Lb.): 8000
Cover Pull Slot Size: 1/2" x 4" Includes: Cover
Color: Gray Cover Logo: Blank
Type: PG Overall Height (In.): 36
Usable Interior Width: 28-1/8" Item: Underground Enclosure Assembly
Overall Height: 36" Material of Construction: Monolithic Polymer Concrete
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Nominal Width (In.): 28-1/8
Nominal Length (In.): 45-5/8 Overall Width: 32-1/8"
Overall Dimension: 49-5/8"L x 32-1/8"W x 36"H Nominal Dimension: 45-5/8"L x 28-1/8"W x 33"H
Style - Underground Enclosure: PG Usable Interior Height: 33"
Overall Length: 49-5/8" Description/Special Features: Stackable, Non-Deliberate Traffic Only
Overall Length (In.): 49-5/8 Bottom Style - Underground Enclosure: Open
Usable Interior Length: 45-5/8" Standards: UL listed to ANSI/SCTE 77 2007 Tier 8
Material - Underground Enclosure: Monolithic Polymer Concrete Nominal Height (In.): 33
Overall Width (In.): 32-1/8 Load Rating - Underground Enclosure: 8000 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 45-5/8 In., Usable Interior Width 28-1/8 In., Usable Interior Height 33 In., Overall Length 49-5/8 In., Overall Width 32-1/8 In., Overall Height 36 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 8000 lb.

Reviews of Quazite #PG3048Z81309