Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Undrground Enclosur, 15,000 lb., 36"L, 36"W

  • Zoro #: G0030536
  • Mfr #: PG3636Z81412

$2,694.99

  • Overall Height (In.): 36
  • Overall Length: 40"
  • Type: PG
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG3636Z81412 Specifications

  • Zoro #: G0030536
  • Mfr #: PG3636Z81412
Overall Height (In.): 36 Overall Length: 40"
Type: PG Includes: Cover
Nominal Width (In.): 36 Cover Logo: Communications
Material - Underground Enclosure: Monolithic Polymer Concrete Overall Width: 40"
Nominal Dimension: 36"L x 36"W x 33"H Material of Construction: Monolithic Polymer Concrete
Color: Gray Description/Special Features: Stackable, Non-Deliberate Traffic Only
Usable Interior Height: 33" Overall Length (In.): 40
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC Overall Height: 36"
Bottom Style - Underground Enclosure: Open Nominal Length (In.): 36
Cover Pull Slot Size: 1/2" x 4" Overall Width (In.): 40
Usable Interior Length: 36" Usable Interior Width: 36"
Overall Dimension: 40"L x 40"W x 36"H Item: Underground Enclosure Assembly
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Cover Pull Slot Size (In.): 1/2 x 4
Load Rating (Lb.): 15,000 Load Rating - Underground Enclosure: 15,000 lb.
Style - Underground Enclosure: PG Nominal Height (In.): 33
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 36 In., Usable Interior Width 36 In., Usable Interior Height 33 In., Overall Length 40 In., Overall Width 40 In., Overall Height 36 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG3636Z81412