Quazite
Undrground Enclosure, 15,000 lb., 10-1/4"H
Mfr # PG1118Z80209
Zoro # G0029556
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 12 in
- Overall Width 13 3/8 in
- Overall Length 20 1/4 in
- Load Rating - Underground Enclosure 15,000 lb
Explore More Products
- QUAZITE Undrground Enclosure, 15,000 lb., 10-1/4"H PG1118Z80217
- QUAZITE Undrground Enclosure, 15,000 lb., 10-1/4"H PG1118Z80246
- QUAZITE Underground Enclosure Cover, 3/4" D, Gray PC1212CA0012
- QUAZITE Undrground Enclosr Cvr, 30-1/2"L, 8000 lb. PG1730CA0017
- QUAZITE Underground Enclosure, 8000 lb., 21-1/4"L PG1324Z80446
- QUAZITE Underground Enclosure Cover, 25-15/16" L PG2424HA0017
- QUAZITE Underground Enclosure Cover, Depth 3 In. PG3048HA0043
- QUAZITE Undrground Enclosure, 15,000 lb., 28-1/8"W PG3048Z80843
- QUAZITE Undrground Enclosur Cvr, 35-5/8"L, 24" W PG2436HA0046
- QUAZITE Underground Enclosure, 8000 lb., 12"L, 12"W PC1212Z80124
- QUAZITE Underground Enclosure, 8000 lb., 21"H PG2436Z80712
- Quazite Underground Enclosures