20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Undrground Enclosure, 15, 000 lb., 10-1/4"H

QUAZITE| Zoro #: G0029565| Mfr #: PG1118Z80217

$573.48 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Nominal Width (In.): 10-1/8
  • Load Rating (Lb.): 15,000
  • Material of Construction: Monolithic Polymer Concrete
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0029565 Mfr #: PG1118Z80217
Nominal Width (In.): 10-1/8Load Rating (Lb.): 15,000
Material of Construction: Monolithic Polymer ConcreteOverall Length (In.): 20-1/4
Overall Width (In.): 13-3/8Nominal Height (In.): 10-1/4
Overall Height (In.): 12Nominal Dimension: 17"L x 10-1/8"W x 10-1/4"H
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 1/4 UNCCover Logo: Electric
Item: Underground Enclosure AssemblyOverall Dimension: 20-1/4"L x 13-3/8"W x 12"H
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15Cover Pull Slot Size (In.): 1/2 x 2-1/2
Description/Special Features: Open BottomColor: Gray
Type: PGNominal Length (In.): 17
Country of Origin (subject to change): United States

Description

Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 17 In., Nominal Width 10 1/8 In., Nominal Height 10 1/4 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 1/4 UNC, Cover Pull Slot Size 1/2 x 2 1/2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, Description/Special Features Open Bottom, Load Rating 15,000 Lbs., Standards UL listed to ANSI/SCTE 77 2007 Tier 15

Reviews