Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Undrground Enclosure, 15,000 lb., 11-3/4"W

  • Zoro #: G0029915
  • Mfr #: PG1324Z80212

$648.99

  • Usable Interior Width: 11-3/4"
  • Overall Width: 15-1/2"
  • Standards: UL listed to ANSI/SCTE 77 2007 Tier 15
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quazite #PG1324Z80212 Specifications

  • Zoro #: G0029915
  • Mfr #: PG1324Z80212
Usable Interior Width: 11-3/4" Overall Width: 15-1/2"
Standards: UL listed to ANSI/SCTE 77 2007 Tier 15 Color: Gray
Overall Length (In.): 25 Overall Length: 25"
Overall Dimension: 25"L x 15-1/2"W x 12"H Description/Special Features: Stackable, Non-Deliberate Traffic Only
Material - Underground Enclosure: Monolithic Polymer Concrete Cover Pull Slot Size: 1/2" x 4"
Includes: Cover Type: PG
Load Rating - Underground Enclosure: 15,000 lb. Nominal Width (In.): 11-3/4
Overall Width (In.): 15-1/2 Cover Pull Slot Size (In.): 1/2 x 4
Bottom Style - Underground Enclosure: Open Load Rating (Lb.): 15,000
Usable Interior Length: 21-1/4" Overall Height: 12"
Nominal Length (In.): 21-1/4 Item: Underground Enclosure Assembly
Nominal Dimension: 21-1/4"L x 11-3/4"W x 10"H Nominal Height (In.): 10
Style - Underground Enclosure: PG Overall Height (In.): 12
Cover Bolt Type: 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC Usable Interior Height: 10"
Cover Logo: Communications Material of Construction: Monolithic Polymer Concrete
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Communications, Usable Interior Length 21-1/4 In., Usable Interior Width 11-3/4 In., Usable Interior Height 10 In., Overall Length 25 In., Overall Width 15-1/2 In., Overall Height 12 In., Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 15,000 lb.

Reviews of Quazite #PG1324Z80212